Beli relay omron di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Latching Relay G7KDeskripsi:Small eye or lock type latching relay with manual button. Realized miniaturization of 71mm in height, 42.5mm in width, and 48.5mm in depth. Moreover, it is 175g lightweight. Set/Reset responds quickly with a pulse signal. Using gold plating for the contacts, it has excellent high contact reliability. Use an Omron PTF14A (for LY4 relay) socket.atribut:
- Type: Latching relay
- Contact Configuration: 2c2a
- Terminal Shape: Plug-in terminal
- Ambient Relative Humidity (RH): 5 to 85
- Contact Resistance (miliΩ): 50 or less (DC1V 10mA voltage drop method)
- Electrical Durability: 100,000 times or more (opening and closing frequency 1800 times / h) (at ambient temperature + 23 ° C)
- Impact Resistance Durability (m/s²): 300
- Insulation Resistance (MΩ): 100 or more (at 500 VDC)
- Mechanical Durability: 300,000 times or more (opening and closing frequency 1800 times / h)
- Number of Poles: 4
- Operating Ambient Temperature (°C): -10 to +55 (with no icing or condensation)
- Protection Class: In a case
- Shock Resistance Malfunction (m/s²): 30
- Vibration Resistance (Durability): 10 to 55 to 10 Hz, single amplitude 0.375 mm (double amplitude 0.75 mm)
- Vibration Resistance (Malfunction): 10 to 22 to 10 Hz, single amplitude 0.5 mm (double amplitude 1.0 mm)
- OMRON I/O RelayDeskripsi:W29 x D10 x H32 mm I / O slim relay Slim type for input (DC, AC) and output (1a, 1b, 1c). High durability of 1 million times (DC24V 5A) for output. With operation display mechanism that allows you to check the operation (1a specifications only)* Rated current and coil resistance are values when the coil temperature is + 23 ° C, and tolerances are AC rated current + 15%, -20%, coil resistance ± 15%. * The AC specifications are 4 rated specifications when using the relay separately (single socket type P7TF-05), but 3 rated specifications when using it as the type G7TC. ) * Operating characteristics are values when the coil temperature is + 23 ° C. * The maximum allowable voltage is the maximum value of the voltage allowable fluctuation range of the relay coil operating power supply, and is the value when the ambient temperature is + 23 ° C. It is not continuous tolerance.atribut:
- Coil Rated Voltage (V): DC24
- Type: Power relay
- Number of Poles: 1 pole
- Protection Class: In a case
- Contact Configuration: 1a
- Ambient Humidity to Use: 5~85%RH
- Case Color: Transparent
- Contact Material: AgSnIn
- Contact Resistance (miliΩ): 50 or less (DC5V 1A energization voltage drop method)
- Electrical Durability: 1 million times (at rated load) (ambient temperature + 23 ° C)
- Insulation Resistance (MΩ): 100 or more (with DC500V insulation resistance meter)
- Maximum Switching Frequency (times/hour): 18000 (When rated operating voltage is applied, contact bounce is not included)
- Mechanical Durability: 50 million times
- Operating Ambient Temperature (°C): -40 to +70 (with no icing or condensation)
- Rated Current (mA) : 21
- Shock Resistance Malfunction (m/s²): 200
- Terminal Shape: Plug-in terminal
- Vibration Resistance (Malfunction): 10 to 55 to 10Hz Single amplitude 0.5mm (double amplitude 1.0mm)
- OMRON Safety Relay G7SADeskripsi:EN slim standard safety relay with a forced guide contact (EN50205/Class A VDE certified) . Backs up the CE marking (machine directive) of the machine. By adopting an interlock circuit configuration, the dangerous state of the machine is avoided. Available in 4 and 6 positions. Terminal arrangement for easy PWB pattern drawing. Reinforced insulation between input and output. Reinforced insulation is also provided between parts of different poles. * The response time is the time from when the coil voltage is turned off until contact a turns off, including the bounce time. The rated current and coil resistance are measured at a coil temperature of 23°C, with a tolerance of ± 15%. * Operating characteristics are measured at a coil temperature of 23°C. * When used with a socket (P7SA) , the Withstand voltage between coil contacts/different poles is 2500 VAC 50/60 Hz for 1 min.
- OMRON General Purpose Relays, Built-in LED Indicator Type (MY4N)Deskripsi:General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
- OMRON Control Relay MY4N-D2 DC24 Satribut:
- Family Type: MYS
- Product Code: MYS 4202C
- Coil Voltage (V): 24
- Contact Material: Ag alloy + Au cladding
- Contact description: 4PDT
- Features: Diode, LED
- Mounting Method: With plug-in socket
- Operation voltage: DC
- Poles: 4
- Rated Carry Current (A): 5
- Terminal: Plug-in, Solder
- Transparent Case: Yes
- Usage: General purpose
- With Mechanical Indicator: Yes
- OMRON Bi-Power Relay LY4Deskripsi:The products comply with UL, CSA, SEV certification and the Electrical Appliance and Material Safety Law. Clears Withstand voltage of 2,000V. Overseas standard LR and VDE certified types are also available. 3, 4 poles are AC4 rated, DC2 rated
- OMRON Power Relay G5LEDeskripsi:10A cubic type 1-pole power relay. Ideal for a wide range of applications such as home appliances, office automation equipment and vending machines. Ambient operating temperature 85°C. UL CLASS B compatible as standard. Acquired UL, CSA, EN standards, conforms to the Electric Safety Act (300V or less) . RoHS compliant. Home appliances, OA equipment, vending machines, etc.
- OMRON Power Relay G2RDeskripsi:General-purpose power relay with 1 pole 10A and 2 pole 5A. Safety design with a coil-contact voltage Withstand voltage of 5000V and surge voltage Withstand voltage of 10000V.atribut:
- Insulation Resistance (MΩ): 1000 or more (Measure the same part as the withstand voltage with a DC500V insulation resistance meter)
- Operating Ambient Temperature (°C): -40~+70 (no freezing or condensation)
- Type: Power relay
- Schneider General Purpose & Power RelayDeskripsi:These relays have pins that plug into relay sockets to make quick electrical connections with circuits. Also known as ice cube relays, they don't require tools for removal or installation and are ideal for applications where relays are changed periodically.atribut:
- UNSPSC: 39121515
- Contact Rating (DC) (A): 10 @28V
- Current Rating (A): 10
- Electrical Operating Durability: 100000
- Mechanical Operating Durability: 5000000
- Sealing: Enclosed
- OMRON I/O Solid State Relay G3TADeskripsi:The I/O solid state relay input module and output module that can be mounted on the OMRON G7TC I/O relay terminal are available in multiple input/output types. Can be used with the P7TF I/O terminal. Can be mixed with G7T I/O relay. SSR operation can be checked with the operation indicator.atribut:
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Type: Solid state/relay
- Ambient Relative Humidity (RH): 45 to 85
- OMRON Front-Mounting Sockets for General Purpose RelayDeskripsi:Front-mounting Sockets for General Purpose Relay LY1, LY2atribut:
- Specification: square socket
- Terminal Shape: plug-in terminal
- OMRON I/O Solid State Relay G3r-I/ODeskripsi:I/O solid state relay that can be mounted on the OMRON G70A I/O terminal with the same shape as the SSR type G2R-1-S power relay with plug-in terminals. Lineup of input modules and output modules. Tu; V-certified products are also available (-UTU type) .atribut:
- Type: Solid state/relay
- OMRON Mini Power Relay MY4Deskripsi:Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy) . By changing the color of the AC/DC coil tape, the identification of the AC/DC specification is improved.
- OMRON Shared Socket Square Socket PYF (Surface Connection)atribut:
- Insulation Resistance (MΩ): 1000 or more (Measure the same part as the withstand voltage with a DC500V insulation resistance meter)
- With or Without Finger Protection: None
- OMRON Compact Slim Power Relay G6DDeskripsi:Compact slim power relay for output applications such as PC (programmable controller) and temperature controller. Corresponding to high-density mounting, the floor area is reduced by about 45% (compared to OMRON G6B) . 5A (AC250V, DC30V) can be opened and closed despite its small size. With 2A (250V AC, 30V DC) , it can be opened and closed 300,000 times. RoHS compliant. Control device output
- Fort Relay Seriesatribut:
- Contact: Single
Daftar Harga relay omron Terbaru March 2026
| OMRON Relay MY Series | Rp58.900 |
| OMRON Latching Relay G7K | Rp1.599.900 |
| OMRON I/O Relay | Rp169.900 |
| OMRON Safety Relay G7SA | Rp159.900 |
| OMRON General Purpose Relays, Built-in LED Indicator Type (MY4N) | Rp64.900 |
| OMRON Control Relay MY4N-D2 DC24 S | Rp199.900 |
| OMRON Bi-Power Relay LY4 | Rp309.900 |
| OMRON Power Relay G5LE | Rp41.900 |
| OMRON Power Relay G2R | Rp70.900 |
| Schneider General Purpose & Power Relay | Rp359.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































/3nP102127131-2.jpg)











/ldP105952769-1.jpg)